Beli insulated wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Insulated Wrench Setatribut:
- Measurement Type: Metric
- Number of Pieces: 11
- Size: Offset Wrench : 7, 8, 10, 12, 14 mm ; Open End Wrench : 7, 8, 10, 12, 14, 17 mm
- Type: Straight
- Kennedy Insulated Screwdriver Slotted Parallel (Obeng Isolasi)Deskripsi:Volt-tested' to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. Parallel Tip Slotted head screws are the most commonly used screw. The tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping.atribut:
- Tip Type: Slotted
- Standards Met: DIN 7438 and DIN EN 60900
- WOKIN Insulated Adjustable WrenchDeskripsi:- VDE/GS certificated- Manufactured according to EN60900- Chrome vanadium material body, entirely hardened and tempered;- Chrome plated surface;- Packing: blister cardatribut:
- Size (inch): 10
- Size (mm): 250
- KNIPEX Insulated Open End Wrench (Kunci Pas)Deskripsi:-1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
- TEKIRO Tools Bag (Tas Perkakas)Deskripsi:TEKIRO TOOL BAG TEKIROTEKIRO Tool Bag dengan material Terpal yang tahan air dan lebih awet. Cocok digunakan untuk rumah tangga, bengkel dan industri besar.Bahan yang kuat, ringan dan mudah dibawa kemana-manaFungsi : Untuk tempat alat- alat ToolsDimensi : 390mm 150mm 70mmatribut:
- Size (cm): 39 x 8 x 11
- Dimension 1 (mm): 390
- Dimension 2 (mm): 150
- Dimension 3 (mm): 70
- Kennedy Spark Resistant Sledge Hammer (Palu Godam)Deskripsi:Sledge Hammers Spark-resistant sledge hammers with wooden handles. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
- WIHA Double Open End Wrench Set (Kunci Pas)Deskripsi:Open end wrench sets have a wrench head on one end of the handle, and no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. The single end is metric size for use on one specific size fastener.atribut:
- UNSPSC: 27111706
- Corrosion Resistant: Yes
- Handle Color: Red
- Handle Type: Cushion Grip
- Head Offset Angle: 15°
- Insulated: Yes
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Opening Angle (Deg.): 10°
- Opening Type: Rounded
- Ratcheting: No
- Reversing: No
- Single End/Double End: Single End
- Standards: ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
- Tether Style: Not Tether Capable
- Wrench Length Style: Standard
- Wrench Shape: Straight
- SATA VDE Insulated Adjustable WrenchDeskripsi:- Tested to 10000 volts to ensure user safety- Made of alloy steel with chrome plated surface for better antirust ability- Dual material two-tone patented handle. Oil and scratch resistance
- BAHCO Insulated Open End Spanner (Kunci Pas)Deskripsi:-1000V insulation specification-European standard EN60911 compliant product.-Safety is visible, with safety sign that can be checked.-Exclusive case
- Kennedy Screwdriver Slotted Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)atribut:
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
- STAHLWILLE Insulated Screwdriver Slotted (Obeng Isolasi)Deskripsi:VDE electricians screwdrivers DRALL+for slotted screwsChrome Alloy Steelblade gunmetal finishedVDE insulated up to 1000 VDIN EN 60900TAC/1000 Vatribut:
- Blade Length (mm): 75
- Overall Length (mm): 160
- Size (mm): 2.5
- Bit Style: Slotted
- Insulated Uninsulated: Insulated
- Sika SikaHyflex-160 Construction (Sealant Konstruksi)Deskripsi:SikaHyflex-160 Construction is a 1-component, moisture-curing, elastic joint sealant.atribut:
- Packaging: Sausage
- Size (ml): 600
- Composition: i-Cure Technology polyurethane
- Shelf Life: SikaHyflex-160 Construction has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
- Storage Conditions: SikaHyflex-160 Construction shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~1.40
- Elastic Recovery (%): ~90 (ISO 7389)
- Movement Capability (%): ± 25 (ISO 9047); ± 35 (ASTM C 719)
- Resistance to Weathering: 8 (ISO/DIS 19862)
- Secant Tensile Modulus (N/mm²): ~0.45 at 100 % elongation (+23°C); ~1.10 at 100 % elongation (-20°C)
- Service Temperature (°C): -40 to +70
- Shore A Hardness: ~28 (after 28 days) (ISO 868)
- Tear Propagation Resistance (N/mm): ~7.0
- Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- Blade Length (mm): 75
- Tip Size (mm): 2.5
- Insulated: Yes
- Screwdriver Type: Ratchet
- eclassCode: 21040401
- TOTAL Insulated Hand ToolDeskripsi:The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
- Pro-Auto insulated spannerDeskripsi:This product complies with EN60900 and IEC60900 standards. Hard injection processing with a single-layer coating makes it resistant to wear and peeling, increasing durability. Thin wall design compared to rubber coating. Improved usability even in narrow spaces.Ideal for servicing hybrid and electric vehicles*Be sure to use insulated gloves when using. *Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Daftar Harga insulated wrench Terbaru October 2026
| JTC Insulated Wrench Set | Rp3.799.900 |
| Kennedy Insulated Screwdriver Slotted Parallel (Obeng Isolasi) | Rp85.900 |
| WOKIN Insulated Adjustable Wrench | Rp419.900 |
| KNIPEX Insulated Open End Wrench (Kunci Pas) | Rp599.900 |
| ELORA VDE | Rp13.999.900 |
| TEKIRO Tools Bag (Tas Perkakas) | Rp57.900 |
| Bishamon Two Post Lift Cap | Rp119.999.900 |
| Schneider Electric Altivar 71 Variable Speed Drive (Inverter) | Rp219.900 |
| Kyoritsu Chemical Check Lab Pack Test | Rp2.099.900 |
| JTC Insulated Socket Set (Kunci Sock Set) | Rp4.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/bgP103140412-5.jpg)

/P102619067-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TEKIRO%20Tools%20Bag%20(Tas%20Perkakas)/06P101004006-2.jpg)

/cxP103104465-19.jpg)

/ffP101535555-6.jpg)
/qfP103142951-9.jpg)
/ofP109840879-5.jpg)

/P102619058-1.jpg)
/82P103140290-8.jpg)
/dwP110439500-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20SikaHyflex-160%20Construction%20(Sealant%20Konstruksi)/pbP107533911-1.jpg)
/3jP102197127-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)